Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Fluted Spiral Fluted Bottoming Hardslick Coated Standard Tap
Mfr # D9523
Zoro # G4291013
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material HSSE-V3
- Weight 0.0759
- Size 7/16 X 14, H3
- Finish Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D9523
- Zoro # G4291013
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 7/16 X 14, H3 |
Chamfer Length | 1.5P-2P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 3 |
Material | HSSE-V3 |
Weight | 0.0759 |
Finish | Hardslick |
Blank Standard | 302 |
Pitch | 14 |
Chamfer Type | Bottoming |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m21x1.5 HSS Metric Hand Tap (DWTSMT21X1.5)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38116)
- WESTWARD Foam Insert, EVA, Black/Blue, For 4YP81 (6ZGU5)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/8x12IN (50619)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4445)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2323C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK424)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK485)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB445)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI243)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (330195)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps