Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap
Mfr # C3523
Zoro # G4287209
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Size 7/16 X 14, H3
- Material HSSE-V3
- Weight 0.0791
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # C3523
- Zoro # G4287209
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 7/16 X 14, H3 |
Chamfer Length | 1.5P-2P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 3 |
Material | HSSE-V3 |
Weight | 0.0791 |
Finish | Bright |
Blank Standard | 302 |
Pitch | 14 |
Chamfer Type | Bottoming |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (100 pack) (DW4802B)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 5/8" Diameter 7/32 Pilot Hole (6815523)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2343C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide (B0423)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose (F6423)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5203C)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2445C)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (BV426)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98114)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps