Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Fluted Metric Spiral Bottoming Steam Oxide Din Oal Ansi Shank
Mfr # E6607
Zoro # G4328000
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish Steam Oxide
- Material HSSE-V3
- Weight 0.197
- Size M16 x 2.0, D7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # E6607
- Zoro # G4328000
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | M16 x 2.0, D7 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 3 |
Finish | Steam Oxide |
Material | HSSE-V3 |
Weight | 0.197 |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Pitch | 2 |
Blank Standard | DIN/ANSI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (45218)
- POWERWELD Replacement F-Clamp Swivel Nut (F-3101)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1/2"x 1" (HMSU.1/2)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2445C)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Coated Tap Multi PurposeMetric (G6315)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2243)
- YG-1 TOOL CO 3 Fluted Metric Spiral Bottoming Steam Oxide Din Oal Ansi Shank (E2315)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB403)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4283)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- Yg-1 Tool Co Taps