Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Fluted Metric Spiral Bottoming Hardslick Coated Din Oal Ansi Shank
Mfr # E5616
Zoro # G4347521
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Weight 0.1805
- Finish HardSlick
- Size M16 x 1.5, D6
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # E5616
- Zoro # G4347521
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | M16 x 1.5, D6 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 3 |
Weight | 0.1805 |
Finish | HardSlick |
Material | HSSE-V3 |
System of Measurement | Inch |
Pitch | 1.5 |
Blank Standard | 302A |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (22637)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/2" x 2" (HML.2-1/2)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57214)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-17M)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4283)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK485)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK424)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4445)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2383C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI483)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (31500808)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps