Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Fluted Metric Spiral Bottoming Bright Finish Din Oal Ansi Shank
Mfr # E3657
Zoro # G4356813
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish Bright
- Material HSSE-V3
- Size M18 x 2.5, D7
- Weight 0.2985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # E3657
- Zoro # G4356813
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | M18 x 2.5, D7 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 3 |
Finish | Bright |
Material | HSSE-V3 |
Weight | 0.2985 |
Chamfer Type | Modified Bottoming |
Blank Standard | DIN/ANSI |
Pitch | 2.5 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS545VN)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8-1/2"L, SDS Plus (HCFC2032)
- DAVIES Long Tapered Knob, 5/16-18 Thread Size, 2.65"L, GP Phenolic (0692CU)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB424)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Coated Tap Multi PurposeMetric (G6315)
- YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BH426)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB243)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB445)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Bright Finish Hss-Ex (T5607)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1985501)
- Yg-1 Tool Co Taps