Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Pointed Plug Ticn Coated Tap For Multi Purpose - Metric
Mfr # L8365
Zoro # G4340923
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish TICN
- Material HSS-V
- Size M8 - 1.25, D5
- Weight 0.0554
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # L8365
- Zoro # G4340923
- Country of Origin Unknown
- Category Spiral Point 3-Flute Taps
Dimensions
Size | M8 - 1.25, D5 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 3 |
Finish | TICN |
Material | HSS-V |
Weight | 0.0554 |
System of Measurement | Inch |
Chamfer Type | Plug |
Blank Standard | 302A |
Pitch | 1.25 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8" Drive Socket Set, 24 pcs (CP12320-24SSDR)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2160)
- WIHA Insulated Phillips Screwdriver #1 Round (32145)
- STABILA Digital Level, Frame Aluminum, 24" L (39524)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (J0503)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap (J0485)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Metric (IA506)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9663)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9583)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, 3 Flutes (J7483)
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C00791)
- Yg-1 Tool Co Spiral Point 3-Flute Taps