Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc
Mfr # J3582
Zoro # G4310108
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material HSSE-V3
- Weight 0.1175
- Size 1/2 - 20, H2
- Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J3582
- Zoro # G4310108
- Country of Origin Unknown
- Category Spiral Point 3-Flute Taps
Dimensions
Size | 1/2 - 20, H2 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 3 |
Material | HSSE-V3 |
Weight | 0.1175 |
Finish | Oxide |
Chamfer Type | Plug |
Blank Standard | 302A |
Pitch | 20 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cone Type Puller, 3 ton Cap, 2 or 3 Jaws (23MD18)
- LYNDEX-NIKKEN Step Collet, 5C, 3in (550-003)
- MAKITA 6" L x Metal Cutting Cutting Saw Blade, 6", PK5 (723079-A-5)
- REGAL CUTTING TOOLS M3 x 0.5 D3 2 Flt. Plug Metric Spiral Flute (027600AS)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (K9483)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7426)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9643)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (M3443)
- OSG Spiral Point Tap Plug, 3 Flutes (1725301)
- Yg-1 Tool Co Taps