Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Pointed Plug Steam Oxide Tap
Mfr # I0443
Zoro # G4357120
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish Steam Oxide
- Weight 0.055
- Size 5/16 - 18, H3
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # I0443
- Zoro # G4357120
- Country of Origin Unknown
- Category Spiral Point 3-Flute Taps
Dimensions
Size | 5/16 - 18, H3 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 3 |
Finish | Steam Oxide |
Weight | 0.055 |
Material | HSSE-V3 |
Blank Standard | 302A |
Chamfer Type | Plug |
Pitch | 18 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7143)
- PROTO Drive Pin Punch, 1/4 x 6 3/4 In (J471/2X1/4)
- MILWAUKEE TOOL 1" Quick Change Tang Drive Steel Hawg Cutter (49-57-1002)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1" (05056176001)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9784)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0744)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0766)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- OSG Spiral Point Tap Plug, 3 Flutes (1651502108)
- Yg-1 Tool Co Taps