Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Pointed Plug Hardslick Coated Tap
Mfr # J6705
Zoro # G4353681
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 3/4 x 10, H5
- Material P-HSS
- Finish Hardslick
- Weight 0.325
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J6705
- Zoro # G4353681
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | 3/4 x 10, H5 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Material | P-HSS |
Finish | Hardslick |
Weight | 0.325 |
Chamfer Type | Plug |
Blank Standard | 302A |
Pitch | 10 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M3.0-0.50 6H (302108530)
- POSI LOCK Snap Ring (11659)
- YG-1 TOOL CO Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (S1700)
- STAHLWILLE TOOLS VDE combination plier L.200 mm head chrome plated handles dip-coated insulation (65017200)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- WALTER Spiral Point Tap, M30-1.5, Taper, Metric Fine, 4 Flutes, Uncoated (P21360-M30X1.5)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- Yg-1 Tool Co Spiral Point 4-Flute Taps