Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Pointed Plug Hardslick Coated Tap
Mfr # J6645
Zoro # G4353541
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 5/8 x 11, H5
- Material P-HSS
- Weight 0.198
- Finish Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J6645
- Zoro # G4353541
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | 5/8 x 11, H5 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 4 |
Material | P-HSS |
Weight | 0.198 |
Finish | Hardslick |
Pitch | 11 |
Chamfer Type | Plug |
System of Measurement | Inch |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 22mm (1222MSC)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (421194)
- TECHNIKS TG 100 16mm Collet (04010-16)
- CLE-LINE T-Handle Slip-Handle Tap Wrench 243 Cle-Line #T11 (C67208)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- CLEVELAND Spiral Point Tap, 3/4"-10, Plug, UNC, 4 Flutes, TiAlN (C86128)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- Yg-1 Tool Co Taps