Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Pointed Plug Hardslick Coated Tap
Mfr # J2424
Zoro # G4374313
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish Hardslick
- Size 1/4 - 28, H4
- Material HSSE-V3
- Weight 0.032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # J2424
- Zoro # G4374313
- Country of Origin Unknown
- Category Spiral Point 3-Flute Taps
Dimensions
Size | 1/4 - 28, H4 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 3 |
Finish | Hardslick |
Material | HSSE-V3 |
Weight | 0.032 |
System of Measurement | Inch |
Chamfer Type | Plug |
Pitch | 28 |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Long Nose Pliers, 6-1/2", w/Wire Cutter (RPS2074)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- CRAFTSMAN Tool Accessories, 2PC Collapsible Magnet (CMMT98343)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.013 (111101300)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9603)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankTinCoatedTapMultiPurpose (L4563)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Metric (IA506)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9784)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap For Multi Purpose (L1643)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap (J2343)
- OSG Spiral Point Tap, Plug, 3 (1707601)
- Yg-1 Tool Co Spiral Point 3-Flute Taps