Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Pointed Plug Hardslick Coated Tap
Mfr # J2403
Zoro # G4372222
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material HSSE-V3
- Finish Hardslick
- Size 1/4 - 20, H3
- Weight 0.032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J2403
- Zoro # G4372222
- Country of Origin Unknown
- Category Spiral Point 3-Flute Taps
Dimensions
Size | 1/4 - 20, H3 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 3 |
Material | HSSE-V3 |
Finish | Hardslick |
Weight | 0.032 |
System of Measurement | Inch |
Blank Standard | 302A |
Pitch | 20 |
Chamfer Type | Plug |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 1/2-Inch 13-mm Powder Metallurgy Spindle Gouge (25020)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Deep Imp (CMMT15899)
- TITAN 32 oz. Rubber Mallet (63232)
- SUPERIOR STEEL 1# Square Recess Screwdriver Bits - 2 Inch Long, PK 25 (BSQ201-25PK)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0744)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Oversize Bright Finish TapMetric (T7B17500)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (I9563)
- YG-1 TOOL CO Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright (J0665)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (T3707)
- OSG Spiral Point Tap, Plug 3 Flutes (15460)
- Yg-1 Tool Co Spiral Point 3-Flute Taps