Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Pointed Plug Hardslick Coated Tap
Mfr # J2343
Zoro # G4366053
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish Hardslick
- Size 10 - 32, H3
- Material HSSE-V3
- Weight 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J2343
- Zoro # G4366053
- Country of Origin Unknown
- Category Spiral Point 3-Flute Taps
Dimensions
Size | 10 - 32, H3 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 3 |
Finish | Hardslick |
Material | HSSE-V3 |
Weight | 0.02 |
Pitch | 32 |
Blank Standard | 302A |
System of Measurement | Inch |
Chamfer Type | Plug |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 5.9 L, 0.094 W, 1.25 In H (73310162956)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 5/32 in L (41220)
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4301)
- EAZYPOWER Hex Key Bit, 3/32" (79358/B)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (K9563)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap (I0443)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (K9483)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap (J0485)
- YG-1 TOOL CO Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright (J0665)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J3407)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 3 Flutes, TiCN (1725408)
- Yg-1 Tool Co Spiral Point 3-Flute Taps