Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Pointed Plug Hardslick Coated Tap For Multi Purpose
Mfr # L1643
Zoro # G4313048
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Size 5/8 X 11, H3
- Finish Hardslick
- Weight 0.1995
- Material HSS-V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # L1643
- Zoro # G4313048
- Country of Origin Unknown
- Category Spiral Point 3-Flute Taps
Dimensions
Size | 5/8 X 11, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 3 |
Finish | Hardslick |
Weight | 0.1995 |
Material | HSS-V |
System of Measurement | Inch |
Chamfer Type | Plug |
Blank Standard | 302A |
Pitch | 11 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Deluxe Vise Grip C-Clamp, 10-1/2 in (70201)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495503)
- MILWAUKEE TOOLS HOSE ASSY - 0960-20, ML14-37-0175 (ML14-37-0175)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412M)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9663)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9583)
- YG-1 TOOL CO 3FluteSpiralPointedPlugDinLenAnshShankFinishTapMultiPurpose (L3343)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9603)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap (I3405)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- Yg-1 Tool Co Taps