Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Pointed Plug Din Len Ansi Shank Steam Oxide Metric
Mfr # K3676
Zoro # G4338108
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Weight 0.293
- Material HSSE-V3
- Finish Steam Oxide
- Size M18 - 1.5, D6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # K3676
- Zoro # G4338108
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M18 - 1.5, D6 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Weight | 0.293 |
Material | HSSE-V3 |
Finish | Steam Oxide |
Pitch | 1.5 |
System of Measurement | Inch |
Blank Standard | DIN/ANSI |
Chamfer Type | Plug |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-574 20" Blue Mule Placer Head Only (82-574)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4216)
- MASTER APPLIANCE Varitemp Heat Gun 120V, 100 to 1200F, 145A, 27 CFM (MASVT-751D)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86230)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- Yg-1 Tool Co Taps