Shop All Spiral Point 4-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Pointed Plug Din Len Ansi Shank Hardslick CoatedMetric
Mfr # K6657
Zoro # G4347740
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size M18 - 2.5, D7
- Weight 0.322
- Material HSSE-V3
- Finish Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # K6657
- Zoro # G4347740
- Country of Origin Unknown
- Category Spiral Point 4-Flute Taps
Dimensions
Size | M18 - 2.5, D7 |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 4 |
Weight | 0.322 |
Material | HSSE-V3 |
Finish | Hardslick |
Chamfer Type | Plug |
System of Measurement | Inch |
Blank Standard | DIN/ANSI |
Pitch | 2.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Green (14033)
- HHIP Round NoZZle Set For 1/4" Coolant Hose (8401-0204)
- WESTWARD 5/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA8)
- STARRETT Carbide Tipped Hole Saw, 7/8", 22mm (SM22)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96030)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- Yg-1 Tool Co Taps