Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Fluted Plug Steam Oxide Tap For General Purpose Metric
Mfr # T6A86315
Zoro # G4412061
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Size M6x1.0 D5 63.5L
- Finish Oxide
- Material HSS
- Weight 0.0294
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T6A86315
- Zoro # G4412061
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | M6x1.0 D5 63.5L |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 3 |
Finish | Oxide |
Material | HSS |
Weight | 0.0294 |
Pitch | 1 |
Chamfer Type | Plug |
Blank Standard | 302 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Long Round Knurled Nose Plier, 160mm (010100006)
- MITUTOYO Dig Mic, Dsk, I/M 2-3 In, .00005 In, O, RS (323-352-30)
- KIPP Tension Lever, 3/8-16 External Thread, 1.57"L, 0 Deg. Adjustable (K0108.1A42X40)
- CHANNELLOCK 6 1/2 in V-Jaw Tongue and Groove Plier, Serrated (412)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2283C)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (BI403)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI483)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB243)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2463C)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (D6423)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001008)
- Yg-1 Tool Co Taps