Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose
Mfr # F4283
Zoro # G4349770
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Size 8 X 32, H3
- Material HSS-V
- Finish Oxide
- Weight 0.0143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # F4283
- Zoro # G4349770
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 8 X 32, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 3 |
Material | HSS-V |
Finish | Oxide |
Weight | 0.0143 |
Pitch | 32 |
Blank Standard | 302A |
Chamfer Type | Bottoming |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX CoBolt High Leverage Compact Bolt Cutter (71 02 200 SBA)
- KO-KEN Bit Socket 3/8 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-3/8)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD33027)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #43 (C23391)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4445)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI323)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2463C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB424)
- YG-1 TOOL CO 3 Fluted Metric Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BH426)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB403)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1754508)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps