Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose
Mfr # F6423
Zoro # G4358432
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Weight 0.03055
- Material HSS-V
- Finish HardSlick
- Size 1/4 X 28, H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # F6423
- Zoro # G4358432
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 1/4 X 28, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 3 |
Weight | 0.03055 |
Material | HSS-V |
Finish | HardSlick |
Blank Standard | 302A |
System of Measurement | Inch |
Chamfer Type | Bottoming |
Pitch | 28 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCV24)
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99905-12-10)
- ULTRA-DEX USA Chamfer Mill, 0.750" x 4.000" Size (E45C-D.188-1-.750-3)
- GEARWRENCH 10mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86610)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5203C)
- YG-1 TOOL CO 3 Fluted Metric Spiral Bottoming Hardslick Coated Din Oal Ansi Shank (E5616)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2283)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4283)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI243)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4445)
- OSG Sp Flute Tap, Mod Bottom, M14x2.00, V Coat (1650001908)
- Yg-1 Tool Co Taps