Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Bottoming Steam Oxide Tap For Steel Upto 38Hrc
Mfr # D3525
Zoro # G4293113
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material HSSE-V3
- Weight 0.0732
- Size 7/16 - 14, H5
- Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # D3525
- Zoro # G4293113
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 7/16 - 14, H5 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 3 |
Material | HSSE-V3 |
Weight | 0.0732 |
Finish | Oxide |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Pitch | 14 |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.017 In, 1/2 x 12 In (667-17)
- WESTWARD Combination Wrench, Metric, 16mm, 4-13/16"L (54UD11)
- RIDGID Die Head, 12R 1/2 HS NPT (12R)
- KIPP Swivel Feet Style A, metric (K0395.108)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Steam Oxide Hss-Ex (T2243S)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2383C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI243)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (D6423)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Coated Tap Multi PurposeMetric (G6315)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (BV435)
- WIDIA Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (5364628)
- Yg-1 Tool Co Taps