Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc
Mfr # E0466
Zoro # G4334538
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Finish HardSlick
- Weight 0.525
- Size 5/16 x 24, H6
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # E0466
- Zoro # G4334538
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 5/16 x 24, H6 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 3 |
Finish | HardSlick |
Weight | 0.525 |
Material | HSSE-V3 |
System of Measurement | Inch |
Pitch | 24 |
Blank Standard | 302A |
Chamfer Type | Modified Bottoming |
Description
The YG-1 TOOL CO brand 3 Flute Spiral Bottoming Hardslick Coated Tap For Steel Upto 38Hrc is a tap with 3 flutes, a HardSlick finish, a weight of 0.525, a size of 5/16 x 24, a H6 pitch limit, a HSSE-V3 material, a useable length of 1.126 inches and 28.6 mm, a 45° helix angle, a modified bottoming chamfer type, a 8.08 inch and 6.45 mm neck diameter, a 0.318 inch and 8.08 mm shank diameter, a 2P-3P chamfer length, a 0.318 x 0.238 inch and 8.08 x 6.05 mm connection, a 6.9751575 mm and 0.2746125 inch drill size, an inch system of measurement, a 0.625 inch package width, a 2.72 inch overall length, a 0.238 inch and 8.08 mm square length, a UNF thread series, a 45428 size and pitch, a 10 snap pack count, a YG Tap Steel trade name, a 10.01 mm thread length, a 0.5 inch package height, a 0.3125 inch diameter, a 2.5xD length/diameter, and a 7.9375 mm diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Tri Level Placer, 36" (CC934-01)
- HOUGEN Rubber Collet fits #10 to 1/2 in. Taps (10807)
- VICTORINOX SWISS ARMY Rescue Tool (0.8623.MWN-X4)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (BV435)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2445C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK424)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4403)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (D6423)
- YG-1 TOOL CO Spiral Flute Tap, Bottoming, 3 Flutes (F6483)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- Yg-1 Tool Co Taps