Shop All Spiral Flute 3-Flute Taps
Yg-1 Tool Co
3 Flute Slow Spiral Flute Modified Bottoming TinCoated
Mfr # H9623
Zoro # G4364653
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Size 9/16-18, H3
- Material P-HSS
- Finish TiN
- Weight 0.129
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # H9623
- Zoro # G4364653
- Country of Origin Unknown
- Category Spiral Flute 3-Flute Taps
Dimensions
Size | 9/16-18, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 3 |
Material | P-HSS |
Finish | TiN |
Weight | 0.129 |
Pitch | 18 |
Blank Standard | 302A |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Tote, Black, Polyester, 11 Pockets (32PJ34)
- M.A. FORD .1315 Reamer (27213150)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 33/64 (C20671)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia, Finish: UN (DM-250-2120)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Coated Tap Multi PurposeMetric (G6315)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB243)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide (B0423)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4403)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2243C)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0563)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- Yg-1 Tool Co Spiral Flute 3-Flute Taps