Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
3 Flute Hss Spiral Pointed Plug Style Tin Coated Tap General Purpose
Mfr # T8C16443
Zoro # G4406994
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Weight 0.05476
- Finish TiN
- Size 5/16-18UNC H3 69.0L
- Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # T8C16443
- Zoro # G4406994
- Country of Origin Unknown
- Category Spiral Point 3-Flute Taps
Dimensions
Size | 5/16-18UNC H3 69.0L |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 3 |
Weight | 0.05476 |
Finish | TiN |
Material | HSS |
Chamfer Type | Plug |
Pitch | 18 |
System of Measurement | Inch |
Blank Standard | 302 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Internal Micrometer (3127-E3)
- HHIP MT2-70 Degree 2 1/2" Bull Nose Live Center (3900-5010)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YV53)
- ECLIPSE TOOLS Precision Wire Stripper, 18 AWG, 10 (902-358)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap (I0443)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9663)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap (J2343)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9784)
- YG-1 TOOL CO Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright (J0665)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330159)
- Yg-1 Tool Co Taps