Shop All Spiral Point 3-Flute Taps
Yg-1 Tool Co
3 Flute Hss Spiral Pointed Plug Style Oversize Bright Finish TapMetric
Mfr # T7B17500
Zoro # G4407688
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Size M12 x 1.75 +.127MM 85.0L
- Material HSS
- Weight 0.1138
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T7B17500
- Zoro # G4407688
- Country of Origin Unknown
- Category Spiral Point 3-Flute Taps
Dimensions
Size | M12 x 1.75 +.127MM 85.0L |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 3 |
Material | HSS |
Weight | 0.1138 |
Finish | Bright |
System of Measurement | Inch |
Chamfer Type | Plug |
Blank Standard | 302 |
Pitch | 1.75 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- PLANO Black Protective Tube Case, 88"L x 9-3/4"W x 5-1/2"D (458800)
- PROTO Storage Lock (JSTV-HASPLOCK)
- KIPP Gear Levers, Style A, inch (K0179.12A5X160)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, 3 Flutes (J7483)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9643)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Tap (J2343)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap (I0443)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9784)
- YG-1 TOOL CO Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright (J0665)
- OSG Spiral Point Tap, Plug, 3 (2840708)
- Yg-1 Tool Co Taps