Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
2FluteHssSpiralPointedPlugStyleTinCoatedTapGeneralPurposeMetric
Mfr # T8217315
Zoro # G4370910
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Weight 0.0325
- Size M6 x 1.0 D5 63.0L
- Material HSS
- Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # T8217315
- Zoro # G4370910
- Country of Origin Unknown
- Category Spiral Point 2-Flute Taps
Dimensions
Size | M6 x 1.0 D5 63.0L |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 2 |
Weight | 0.0325 |
Material | HSS |
Finish | TiN |
Pitch | 1 |
System of Measurement | Inch |
Chamfer Type | Plug |
Blank Standard | 302 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (477931)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H855)
- DRILLCO 1-9/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E218)
- BURNDY Type W Crimping Die, 4 AWG (W162)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Tin Coated Standard Tap (J1243)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9243)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Spiral Pt Plug Tap (5507865)
- Yg-1 Tool Co Spiral Point 2-Flute Taps