Shop All Jobber Length Drill Bits
Yg-1 Tool Co
#28 HSS 135 Deg. Jobber Length Drill Bit
Mfr # D1GP138229
Zoro # G2779141
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #28
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # D1GP138229
- Zoro # G2779141
- Country of Origin Korea, Republic of
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #28 |
Shank Dia. | #28 |
Overall Length | 2 7/8 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1405 |
Drill Bit Finish | TiN Tip |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Point Type | Split point |
Standards | ANSI |
Coolant Through | No |
List Number | D1GP138 |
Measurement System | Wire |
Description
Jobber Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 135 Degrees , Decimal Equivalent 0.1405, Wire, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Automatic Drywall Taper (4-760)
- PLATT Protective Case, 18"L x 13"W (06385)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J44)
- KNIPEX Cross Over Tweezers, Straight, 6-1/4 In (92 95 89)
- YG-1 TOOL CO Carbide Jobber Length Twist Drill (D5417010)
- YG-1 TOOL CO Jobber Drill, 7mm, 140, Carbide (DH408070)
- YG-1 TOOL CO Point Jobber, 1/2 x 6, TiN HSS Co8 Gold-P (D2GP185032)
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- YG-1 TOOL CO 11.00mm HSS 135 Deg. Jobber Length Drill Bit (DLGP195110)
- YG-1 TOOL CO Carbide Drills, 21/32, Flute 3-11/16in. (DH501077)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #11 (C97365)
- Yg-1 Tool Co Jobber Length Drill Bits