Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
2 Fluted Spiral Pointed Plug Tin Coated Standard Tap
Mfr # J1243
Zoro # G4337432
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Finish TiN
- Weight 0.0113
- Material HSSE-V3
- Size 6 X 32, H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # J1243
- Zoro # G4337432
- Country of Origin Unknown
- Category Spiral Point 2-Flute Taps
Dimensions
Size | 6 X 32, H3 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Finish | TiN |
Weight | 0.0113 |
Material | HSSE-V3 |
Blank Standard | 302 |
Chamfer Type | Plug |
System of Measurement | Inch |
Pitch | 32 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/8" (BL14636)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (5TWT7)
- POWERBUILT Spindle Nut Sckt - 4 Lugs Outer (648473)
- SITEPRO ALW20 Alum Heavy Duty Wing Screw Tripod (01-ALW20-B)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- YG-1 TOOL CO Spiral Point Tap Plug, 2 Flutes (L7284)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- YG-1 TOOL CO Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (K9443)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Hardslick Coated Tap Multi PurposeMetric (L9284)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0423)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL1)
- Yg-1 Tool Co Taps