Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
2 Fluted Spiral Pointed Plug Steam Oxide Standard Tap
Mfr # I9343
Zoro # G4336918
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size 10 X 32, H3
- Material HSSE-V3
- Finish Oxide
- Weight 0.0205
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # I9343
- Zoro # G4336918
- Country of Origin Unknown
- Category Spiral Point 2-Flute Taps
Dimensions
Size | 10 X 32, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 2 |
Material | HSSE-V3 |
Finish | Oxide |
Weight | 0.0205 |
Pitch | 32 |
Blank Standard | 302 |
Chamfer Type | Plug |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 17/64 (53910)
- MILWAUKEE TOOL Parachute Organizer Bag (48-22-8170)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BZWG)
- CLE-LINE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23472BP)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9243)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric (L7203)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Steam Oxide Standard Tap (I9243)
- OSG Spiral Point Tap, Plug 2 Flutes (2807400)
- Yg-1 Tool Co Taps