Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
2 Fluted Spiral Pointed Plug Steam Oxide Standard Tap
Mfr # I9323
Zoro # G4333810
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Finish Oxide
- Size 10 X 24, H3
- Weight 0.02
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # I9323
- Zoro # G4333810
- Country of Origin Unknown
- Category Spiral Point 2-Flute Taps
Dimensions
Size | 10 X 24, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 2 |
Finish | Oxide |
Weight | 0.02 |
Material | HSSE-V3 |
Pitch | 24 |
Blank Standard | 302 |
Chamfer Type | Plug |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1/2" x 2" (HML.1/2)
- KNIPEX Diagonal Cutters, 7", 25 Degrees (9O 21-180)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- MILWAUKEE TOOL 1-1/4" x 15' Heavy Duty Open Wind Sectional Cable (48-53-2854)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Tin Coated Standard Tap (J1243)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0403)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Tin Coated Tap For Multi Purpose (L0443)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Steam Oxide Standard Tap (I9243)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9243)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12042)
- Yg-1 Tool Co Spiral Point 2-Flute Taps