Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
2 Fluted Spiral Pointed Plug Bright Finish Standard Tap
Mfr # J0405
Zoro # G4354619
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Finish Bright
- Weight 0.0326
- Size 1/4 X 20, H5
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # J0405
- Zoro # G4354619
- Country of Origin Unknown
- Category Spiral Point 2-Flute Taps
Dimensions
Size | 1/4 X 20, H5 |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Finish | Bright |
Weight | 0.0326 |
Material | HSSE-V3 |
Pitch | 20 |
System of Measurement | Inch |
Chamfer Type | Plug |
Blank Standard | 302 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Replacement Vise Jaw, Copper, 4-1/2 in, Pr (404-4.5)
- HHIP 360 Degree 1/4 X 1/4 NPT Pneumatic Hose Fitting & Coupling (8401-0249)
- CRAFTSMAN Sockets, 1/2" Drive 24mm Metric Deep Imp (CMMT16086)
- DRILL AMERICA 7/8"-9 HSS Hex Die (DWTHSHEX789)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0423)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0403)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Tin Coated Standard Tap (J1243)
- YG-1 TOOL CO 2FluteHssSpiralPointedPlugStyleSteamOxideTapGeneralPurposeMetric (T6217264)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (359120)
- Yg-1 Tool Co Spiral Point 2-Flute Taps