Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Fluted Spiral Fluted Modified Bottoming Steam Oxide
Mfr # B0163
Zoro # G4291670
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size 4 X 40, H3
- Finish Steam Oxide
- Material HSSE-V3
- Weight 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # B0163
- Zoro # G4291670
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 4 X 40, H3 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 2 |
Finish | Steam Oxide |
Material | HSSE-V3 |
Weight | 0.01 |
Blank Standard | 302A |
Pitch | 40 |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC 1/2 (C13121)
- GEARWRENCH 33” Indexing Pry Bar (82233)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88113)
- A2Z SCILAB Caulk Finishing Spatula 12 Total Length with 1.25 Wide 8 Long Stainless Steel Blade (A2Z-ZR-WHS8BY)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725016)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- Yg-1 Tool Co Taps