Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Fluted Spiral Fluted Modified Bottoming Steam Oxide
Mfr # B0082
Zoro # G4293341
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Material HSSE-V3
- Weight 0.01
- Size 2 X 56, H2
- Finish Steam Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # B0082
- Zoro # G4293341
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 2 X 56, H2 |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 2 |
Material | HSSE-V3 |
Weight | 0.01 |
Finish | Steam Oxide |
System of Measurement | Inch |
Blank Standard | 302A |
Chamfer Type | Modified Bottoming |
Pitch | 56 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Diemaster 2Â CTL Bandsaw Blade 7' 9" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick (80054D2B72360)
- ZORO SELECT Triangle Sanding Sheet, 60Grit, PK5 (63717082049)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- DEWALT 17-11/64"W Stackable Storage Cart, Black/Yellow7-1/8"H (DWST17889)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- Yg-1 Tool Co Spiral Flute 2-Flute Taps