Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Fluted Spiral Fluted Modified Bottoming Hardslick Coated Alloys
Mfr # D8503
Zoro # G4286743
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Weight 0.0805
- Size 3/8 - 24, H3
- Finish Hardslick
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # D8503
- Zoro # G4286743
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 3/8 - 24, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 2 |
Weight | 0.0805 |
Finish | Hardslick |
Material | HSSE-V3 |
Chamfer Type | Modified Bottoming |
Blank Standard | 302A |
System of Measurement | Inch |
Pitch | 24 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWALT DWA1240/DW1263 Industrial Drill Bit Set, Cobalt Steel, Gold, Ferrous Oxide, 14-Piece (DWA1240/DW1263)
- DRILL AMERICA 7/16"-20 Carbon Steel Hand Tap Set (DWTS7/16-20)
- BON TOOL Bon 22-816 Mixing Barrel, 15 Gallon Plastic, Bon Blue (22-816)
- RIDGID Foot Switch Assembly (44072)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- Yg-1 Tool Co Taps