Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Fluted Spiral Fluted Modified Bottoming Hardslick Coated Alloys
Mfr # D8485
Zoro # G4286034
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Weight 0.0775
- Size 3/8 - 16, H5
- Material HSSE-V3
- Finish Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D8485
- Zoro # G4286034
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 3/8 - 16, H5 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 2P-3P |
Details
Number of Flutes | 2 |
Weight | 0.0775 |
Material | HSSE-V3 |
Finish | Hardslick |
Blank Standard | 302A |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Pitch | 16 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flush Trim Rtr Bit Carbide Tipped, 3/8 In (16Y538)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS (55048)
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 18x4" (CF738BPF)
- MITUTOYO Dial Tst Ind, .0001 In, .008 In, 15mm, BS, V (513-453-10E)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (VTSFT5011)
- Yg-1 Tool Co Taps