Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Fluted Spiral Fluted Modified Bottoming Hardslick Coated Alloys
Mfr # D8443
Zoro # G4287111
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Weight 0.0512
- Size 5/16 - 18, H3
- Material HSSE-V3
- Finish Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # D8443
- Zoro # G4287111
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 5/16 - 18, H3 |
Chamfer Length | 2P-3P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Weight | 0.0512 |
Material | HSSE-V3 |
Finish | Hardslick |
Chamfer Type | Modified Bottoming |
Pitch | 18 |
Blank Standard | 302A |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (17188)
- CABLE WHOLESALE Cable Wholesale Coaxial Compression Tool; F-pin; BNC and RCA (RG59 and RG6) (30DR-8083RC)
- URREA Cold Cut Chisel 1-3/16"x1" (86A-1x8)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/16-18UNC (C65603)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- REGAL CUTTING TOOLS #10-32 NF H3 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076844MS)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- Yg-1 Tool Co Spiral Flute 2-Flute Taps