Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Fluted Spiral Fluted Modified Bottoming Bright Finish Alloys
Mfr # C0463
Zoro # G4294154
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Material HSSE-V3
- Size 5/16 X 24, H3
- Weight 0.0509
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # C0463
- Zoro # G4294154
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 5/16 X 24, H3 |
Chamfer Length | 2P-3P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Material | HSSE-V3 |
Weight | 0.0509 |
Finish | Bright |
System of Measurement | Inch |
Pitch | 24 |
Blank Standard | 302A |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195588 (UST195588)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34067)
- IDEAL Flip Bit Sq #1 x Sq #2, 10.25 (35-686)
- INTERSTATE PNEUMATICS 16-Piece Air Tool Accessory Kit with Hose (C16K)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- Yg-1 Tool Co Spiral Flute 2-Flute Taps