Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Fluted Metric Spiral Fluted Modified Bottoming Bright Finish Alloys
Mfr # BW506
Zoro # G4303001
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Finish Bright
- Weight 0.0929
- Material HSSE-V3
- Size M12 - 1.75, D6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # BW506
- Zoro # G4303001
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | M12 - 1.75, D6 |
Chamfer Length | 2P-3P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Finish | Bright |
Weight | 0.0929 |
Material | HSSE-V3 |
System of Measurement | Inch |
Pitch | 1.75 |
Chamfer Type | Modified Bottoming |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0914BGP5)
- CMT STRAIGHT BIT (812.064.11)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- FISKARS Ergo Trowel (384220-1007)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- Yg-1 Tool Co Taps