Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Fluted Metric Spiral Fluted Modified Bottoming Bright Finish Alloys
Mfr # BW203
Zoro # G4291783
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Weight 0.01045
- Material HSSE-V3
- Size M3 - 0.5, D3
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # BW203
- Zoro # G4291783
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | M3 - 0.5, D3 |
Chamfer Length | 2P-3P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Weight | 0.01045 |
Material | HSSE-V3 |
Finish | Bright |
System of Measurement | Inch |
Chamfer Type | Modified Bottoming |
Blank Standard | 302A |
Pitch | 0.5 |
Description
The YG-1 TOOL CO brand 2 Fluted Metric Spiral Fluted Modified Bottoming Bright Finish Alloys has two flutes, a weight of 0.01045, is made of HSSE-V3 material, has a size of M3 - 0.5, D3, a bright finish, a helix angle of 50, a square length (metric) of 4.83, a chamfer length of 2P-3P, a size and pitch of M3x0.5, a thread series of M, a neck diameter (metric) of 2.29, a thread length (metric) of 5, a connection (mm) of 3.58 x 2.79, a thread length (inch) of 0.197, a pitch of 0.5, a length/diameter of 2.5xD, a package (L) of 3.125, a diameter (inch) of 0.118110236, a diameter (metric) of 3, a useable length (in) of 0.646, a square size (metric) of 2.79, a connection (in) of 0.141 x 0.11, a chamfer type of modified bottoming, a system of measurement of inch, a shank diameter (metric) of 3.58, a shank diameter (inch) of 0.141, a square size (inch) of 0.11, a shank type of square, a drill size (mm) of 2.545336451, an overall length (inch) of 1.94, a neck diameter (inch) of 0.09, a trade name of YG Tap ALU, a coolant thru 0 with and x without of x, a drill size (inch) of 0.100210096, an overall length (metric) of 49.28, a pitch limit of D3, a package (W) of 0.375, a tap type of SPFL, a square length (inch) of 0.19, a useable length (mm) of 16.41, a package (H) of 0.5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Groover 3/4"R, 8"x8 (CC027BT)
- KIPP Wing Grip D=1/4-20X30 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A25X30)
- OREGON "C" Anvil for Rivet Spinner 24549 for 1/4", 3/8" Low Profile, & .325" Pitch Chains (26890)
- BOSCH Impact Socket Adapter, Input 1/2", PK5 (ITSA12B)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- Yg-1 Tool Co Spiral Flute 2-Flute Taps