Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Fluted Metric Spiral Bottoming Hardslick Coated Alloys
Mfr # BX365
Zoro # G4320422
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size M8 -1.25, D5
- Finish Hardslick
- Weight 0.052
- Material HSSE-V3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # BX365
- Zoro # G4320422
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | M8 -1.25, D5 |
Chamfer Length | 2P-3P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Finish | Hardslick |
Weight | 0.052 |
Material | HSSE-V3 |
Blank Standard | 302A |
System of Measurement | Inch |
Pitch | 1.25 |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-A-2X-5PK)
- MILWAUKEE TOOL 7/8" Quick Change Steel Plate Carbide Cutter (49-57-8207)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN W/12" EXT & HI FLOW TIP (AMATYP2512)
- PROTO 1/4 in Drive, 5/16" Spline SAE Socket, 10 Points (J4710SPL)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (VTSFT5011)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- Yg-1 Tool Co Taps