Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Fluted Metric Spiral Bottoming Hardslick Coated Alloys
Mfr # BX203
Zoro # G4298698
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Finish Hardslick
- Size M3 - 0.5, D3
- Material HSSE-V3
- Weight 0.0105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # BX203
- Zoro # G4298698
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | M3 - 0.5, D3 |
Chamfer Length | 2P-3P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Finish | Hardslick |
Material | HSSE-V3 |
Weight | 0.0105 |
Pitch | 0.5 |
System of Measurement | Inch |
Blank Standard | 302A |
Chamfer Type | Modified Bottoming |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- DEWALT Hose Assembly (5140128-68)
- WILLIAMS Screwdriver Set, Stubby Phillips, #2 Size, 1 1/2 Inch Shank (JHWSDP-2-ST)
- BOSCH Spline Core Bit W/Shank, 3 9/16 In, 22 L (HC8045)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- REGAL CUTTING TOOLS #10-32 NF H3 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076844MS)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- Yg-1 Tool Co Spiral Flute 2-Flute Taps