Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose
Mfr # F8243
Zoro # G4309563
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size 6 x 32, H3
- Weight 0.011
- Finish TiN
- Material HSS-V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # F8243
- Zoro # G4309563
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 6 x 32, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 2 |
Weight | 0.011 |
Finish | TiN |
Material | HSS-V |
Chamfer Type | Bottoming |
System of Measurement | Inch |
Pitch | 32 |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #12 HSS Straight Flute Taper Pin Reamer (DWRRTP12)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-08)
- IRWIN MINI QUICKGRIP CLAMP 12"" (1964744)
- MILWAUKEE TOOL 3-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9639)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- Yg-1 Tool Co Spiral Flute 2-Flute Taps