Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose
Mfr # F8202
Zoro # G4314971
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Material HSS-V
- Finish TiN
- Weight 0.0105
- Size 5 x 40, H2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # F8202
- Zoro # G4314971
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 5 x 40, H2 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 2 |
Material | HSS-V |
Finish | TiN |
Weight | 0.0105 |
Blank Standard | 302A |
System of Measurement | Inch |
Chamfer Type | Bottoming |
Pitch | 40 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jab Saw, Blade Thickness 0.06", Steel (48-22-0307)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Stainless Steel (LN3/641200X3Q7X)
- H & H INDUSTRIAL PRODUCTS 1-1/2" Machinists Center Square Set (4901-0351)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- Yg-1 Tool Co Taps