Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose
Mfr # F8162
Zoro # G4301251
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size 4 x 40, H2
- Weight 0.01015
- Material HSS-V
- Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # F8162
- Zoro # G4301251
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 4 x 40, H2 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 2 |
Weight | 0.01015 |
Material | HSS-V |
Finish | TiN |
Chamfer Type | Bottoming |
Blank Standard | 302A |
Pitch | 40 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-20-7474 SDS Bit 1/2" X 10" X 12" (48-20-7474)
- GS TOOLING M22M24 ER40 Tap Collet (338431)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- HHIP 2-1/4" D Plain Keyway Bushing (2006-1428)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- Yg-1 Tool Co Taps