Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose
Mfr # F6243
Zoro # G4358161
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Material HSS-V
- Finish HardSlick
- Weight 0.011
- Size 6 X 32, H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # F6243
- Zoro # G4358161
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 6 X 32, H3 |
Coolant Thru 0 With and X without | x |
Chamfer Length | 1.5P-2P |
Details
Number of Flutes | 2 |
Material | HSS-V |
Finish | HardSlick |
Weight | 0.011 |
Chamfer Type | Bottoming |
System of Measurement | Inch |
Pitch | 32 |
Blank Standard | 302A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5330)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86335)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- MAKITA 18V LXT® 16 Gauge Nibbler Kit (5.0Ah) (XNJ01T)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- Yg-1 Tool Co Spiral Flute 2-Flute Taps