Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose
Mfr # F6162
Zoro # G4359674
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size 4 X 40, H2
- Weight 0.01
- Material HSS-V
- Finish HardSlick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # F6162
- Zoro # G4359674
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 4 X 40, H2 |
Chamfer Length | 1.5P-2P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Weight | 0.01 |
Material | HSS-V |
Finish | HardSlick |
Blank Standard | 302A |
System of Measurement | Inch |
Chamfer Type | Bottoming |
Pitch | 40 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 3 In. (52413)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- PROTO Socket Clip, 1/4 " Dr (J2590)
- DRILL AMERICA 1-3/4"-18 Carbon Steel Hex Die (DWTSH1-3/4-18)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- Yg-1 Tool Co Spiral Flute 2-Flute Taps