Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Flute Spiral Fluted Bottom Steam Oxide Tap For General Purpose
Mfr # T6295122
Zoro # G4382208
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size #3-48UNC H2 45.9L
- Finish Oxide
- Material HSS
- Weight 0.00975
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T6295122
- Zoro # G4382208
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | #3-48UNC H2 45.9L |
Chamfer Length | 1.5P-2P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Finish | Oxide |
Material | HSS |
Weight | 0.00975 |
Blank Standard | 302 |
System of Measurement | Inch |
Chamfer Type | Bottoming |
Pitch | 48 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SKT HEX BIT 1/2" DR 7/8" (TL15668)
- KRAFT TOOL Dead Blow Hammer, No. 2 (BL275)
- ALLWAY 1/4 In. Plexi, Acrylic & Plastic Cutter (PSK)
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- Yg-1 Tool Co Spiral Flute 2-Flute Taps