Shop All Spiral Flute 2-Flute Taps
Yg-1 Tool Co
2 Flute Spiral Bottoming Din Len Ansh Shank Coated Tap Multi Purpose
Mfr # G2082
Zoro # G4334273
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Material HSS-V
- Finish Hardslick
- Weight 0.0095
- Size 2 X 56, H2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # G2082
- Zoro # G4334273
- Country of Origin Unknown
- Category Spiral Flute 2-Flute Taps
Dimensions
Size | 2 X 56, H2 |
Chamfer Length | 2P-3P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Material | HSS-V |
Finish | Hardslick |
Weight | 0.0095 |
Pitch | 56 |
Chamfer Type | Modified Bottoming |
System of Measurement | Inch |
Blank Standard | DIN/ANSI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA141TH)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- MILWAUKEE TOOL Rotary Hammer and Battery (2912-20, 48-11-1812)
- KO-KEN Wing Bolt Socket 33mm 3/8 Sq. Drive (3119-5.5X6)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- YG-1 TOOL CO 2 Flute Spiral Fluted Bottoming Steam Oxide Tap For Multi Purpose (F4243)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Bright Finish Standard Tap (C3162)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- REGAL CUTTING TOOLS #10-32 NF H3 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076844MS)
- Yg-1 Tool Co Taps