Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
2 Flute Hss Spiral Pointed Plug Style Tin Coated Tap General Purpose
Mfr # T8216242
Zoro # G4377804
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Weight 0.01145
- Material HSS
- Finish TiN
- Size #6-32UNC H2 50.8L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # T8216242
- Zoro # G4377804
- Country of Origin Unknown
- Category Spiral Point 2-Flute Taps
Dimensions
Size | #6-32UNC H2 50.8L |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 2 |
Weight | 0.01145 |
Material | HSS |
Finish | TiN |
Blank Standard | 302 |
Pitch | 32 |
Chamfer Type | Plug |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30TX-5PK)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 14585 (14585)
- HUOT CNC Rack, Machine/Wall Mount HSK63A (14781)
- EXCEL BLADES K13 Snap Knife, 18mm Heavy Duty Retracting Plastic Box Cutter Red, 6pk (16013)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- YG-1 TOOL CO Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (K9443)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Steam Oxide Standard Tap (I9243)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Hardslick Coated Tap Multi PurposeMetric (L9284)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Tin Coated Standard Tap (J1243)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9243)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330102)
- Yg-1 Tool Co Spiral Point 2-Flute Taps