Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
2 Flute Hss Spiral Pointed Plug Style Oversize Tin Coated Tap
Mfr # T8226460
Zoro # G4383370
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Finish TiN
- Material HSS
- Size 5/16 24UNF +0.005 69.0L
- Weight 0.0571
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # T8226460
- Zoro # G4383370
- Country of Origin Unknown
- Category Spiral Point 2-Flute Taps
Dimensions
Size | 5/16 24UNF +0.005 69.0L |
Coolant Thru 0 With and X without | x |
Chamfer Length | 4P-5P |
Details
Number of Flutes | 2 |
Finish | TiN |
Material | HSS |
Weight | 0.0571 |
System of Measurement | Inch |
Blank Standard | 302 |
Pitch | 24 |
Chamfer Type | Plug |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-16, H3 Limit (14474)
- APEX TOOL GROUP Ext 7/16 Male Hex Drv 3/8 Mal (EX-371-4)
- REELCRAFT Tool Balancer, 1.5-3.0 lbs (TB 03)
- MAKITA 18V LXT® Recipro Saw (XRJ04Z)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Steam Oxide Standard Tap (I9243)
- YG-1 TOOL CO Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (K9443)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Tin Coated Standard Tap (J1243)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Hardslick Coated Tap Multi PurposeMetric (L9284)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Tin Coated Tap For Multi Purpose (L0443)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWH9)
- Yg-1 Tool Co Spiral Point 2-Flute Taps