Shop All Spiral Point 2-Flute Taps
Yg-1 Tool Co
2 Flute Hss Spiral Pointed Plug Style Finish Tap General Purpose
Mfr # T7216283
Zoro # G4381639
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Finish Bright
- Weight 0.015
- Size #8-32UNC H3 54.1L
- Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # T7216283
- Zoro # G4381639
- Country of Origin Unknown
- Category Spiral Point 2-Flute Taps
Dimensions
Size | #8-32UNC H3 54.1L |
Chamfer Length | 4P-5P |
Coolant Thru 0 With and X without | x |
Details
Number of Flutes | 2 |
Finish | Bright |
Weight | 0.015 |
Material | HSS |
Pitch | 32 |
Chamfer Type | Plug |
Blank Standard | 302 |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Micro Drill, 135D, Fractional Inch, 3/64in (30504690AM)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2" (HS6-1/2-82)
- KENNEDY Kennedy Manufacturing-VTC Series-50004BL-4 Panel Sq. Hole Toolboard Set w/60-Pc Hooks- Classic Blue (50004BL)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-Z (70326)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Tin Coated Tap For Multi Purpose (L0443)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9243)
- YG-1 TOOL CO Spiral Point Tap Plug, 2 Flutes (K9403)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0423)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0463)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Steam Oxide Standard Tap (I9243)
- WIDIA Spiral Point Tap Plug, 2 Flutes (5357260)
- Yg-1 Tool Co Taps